Shop All Cooling Equipment Relays
Lennox
Pressure Switch, 7/64" SPST
Mfr # 65W63
Zoro # G2080421
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.65 in
- Width 3.33 in
- Fits Brand Lennox
- For Use With Mfr. Model Number 26HWC124A-1
- Amps AC 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 65W63
- Zoro # G2080421
- Country of Origin Costa Rica
- Category Cooling Equipment Relays
Dimensions
Height | 1.65 in |
Width | 3.33 in |
Details
Item | Pressure Switch, 7/64" SPST |
Fits Brand | Lennox |
For Use With Mfr. Model Number | 26HWC124A-1 |
Amps AC | 5A |
Description
Pressure Switch, 7/64 In. SPST, For Use With Mfr. Model Number 26HWC124A-1, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ms4110A1200 120V 2-Position (MS4110A120)
- SUPCO HD Alligator Clips, T1187, PK2 (T1187)
- ZORO SELECT Filtered Return Air Grille, 22.62 X 22.62, White, Steel (4JRT7)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A206)
- LENNOX Relay, 24V DPDT (28G38)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LENNOX Motor, 3.4 HP, 1-Phase, 115V, PSC, 115 VAC Volts (33H45)
- LENNOX Blower Wheel, 11-1/2" x 10", 1/2" Bore (45M36)
- LENNOX Inducer Assembly (56W68)
- LENNOX Filter, 20" x 26" x 5" (X8788)
- DANFOSS Float, 3-Point, 96 sec. (193B-1600)
- Lennox Cooling Equipment Relays