Shop All Cooling Equipment Relays
Lennox
Pressure Switch
Mfr # 24W97
Zoro # G2078863
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.6 in
- Width 2.98 in
- For Use With Mfr. Model Number 24W95
- Fits Brand Lennox
- Amps AC 5A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 24W97
- Zoro # G2078863
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Height | 1.6 in |
Width | 2.98 in |
Details
Item | Pressure Switch |
For Use With Mfr. Model Number | 24W95 |
Fits Brand | Lennox |
Amps AC | 5A |
Description
Pressure Switch, For Use With Mfr. Model Number 24W95, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Valve (700-057)
- JET Air Filtration System, 800 to 1700 cfm (708615)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650125012)
- XPOWER Mini Air Scrubber NFS13 13" x 13" Washable Nylon Mesh Filter (NFS13)
- LENNOX Blower Assembly (74W55)
- LENNOX Filter, 16" x 25" x 5" (X6672)
- LENNOX Blower Motor, 3.4 HP, 115V, PSC, 115 VAC 1 Ph 60 Hz Volts (56W67)
- LENNOX Motor, 1/6 HP, 230V, 1-Phase, 1075 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (68J97)
- LENNOX Motor, 460V, 1.2 HP, 1-Phase, 1075 rpm, PSC, 460 VAC 1 Ph 60 HZ Volts (27J07)
- LENNOX Filter (X6670)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, Floating, 70 lb.-in (MF41-6083)
- Lennox Cooling Equipment Relays