Shop All Cooling Equipment Relays
Lennox
Pressure Switch, 1" SPST
Mfr # 51W92
Zoro # G2079940
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number G43UF-24B-045-8
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 51W92
- Zoro # G2079940
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Pressure Switch, 1" SPST |
For Use With Mfr. Model Number | G43UF-24B-045-8 |
Fits Brand | Lennox |
Description
Pressure Switch, 1 In. SPST, For Use With Mfr. Model Number G43UF-24B-045-8, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BthExht Fn, 8In Dct Dia, Galv Steel, 115 V (60KU32)
- PLASTIC SUPPLY Rain Cap, 6 in Duct Dia, Type I PVC, 13" L x 12" H (PVCRCA06)
- CARRIER Motor, 1 HP, 1725 rpm, 208-230V, 48fr (HC52EE208)
- RW BECKETT Oil Burner Pump, 3450 rpm, 4gph, 100-200psi (PF20322GU)
- LENNOX Fan Motor, 3.4 HP, 1075 rpm, 460V, PSC, 380-460 VAC 1 Ph 50/60 Hz Volts (49L66)
- LENNOX Filter, 20" x 26" x 5" (X8788)
- LENNOX Blower Housing (38K30)
- LENNOX Motor, 1.6 HP, 208/230V (47F99)
- LENNOX Blower Motor, 1.2 HP, 115V, 1-Ph, 3 SPDT, 1075 rpm, PSC, 115 VAC 1 Ph 60 Hz Volts (59M51)
- LENNOX Compressor, 2.5 Tons, 208 to 230V, 1-Phase (99M89)
- ICM Line Voltage Monitor, Manual or Automatic Reset, - Contact Rating (Amps), 190-630 Volts (ICM450A)
- Lennox Cooling Equipment Relays