Shop All Control Parts
Lennox
Pressure Switch, -0.90" WC, SPST
Mfr # 10U94
Zoro # G5560865
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 10U94
- Zoro # G5560865
- Country of Origin Mexico
- Category Control Parts
Details
Item | Pressure Switch, -0.90" WC, SPST |
For Use With | Universal |
Fits Brand | Lennox |
Description
Pressure Switch, -0.90 In. WC, SPST, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x20x1 Synthetic Pleated Air Filter, MERV 10 (4YUU3)
- BLAZING LEDZ Fantastic Fan Hands Free Personal Fan Plastic (702532)
- ALL-FILTERS 22 x 22 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (22221.POLY 12PK)
- DAYTON Sq Alu 30"L, 30"W Roof/Wall Exhst Fan (56JP08)
- LENNOX Contactor, 24V Coil 1P 40Amp, Le10F74 (10F74)
- LENNOX Pressure Switch, 0.20" WC, SPST (63K93)
- LENNOX M3 MODBUS UNIT CONTROLLER (14V60)
- LENNOX CONTROL BOARD KIT (19V36)
- LENNOX Enthalpy Sensor (54G44)
- LENNOX Interlock Switch, Le51W15 (51W15)
- SUPCO Fan Cycle Switch, 110 psi OP, 170 psi CL (SFC110170)
- Lennox Control Parts