Shop All HVACR Relays
Lennox
Potential Relay, Le58H66
Mfr # 58H66
Zoro # G6465118
product price: $68.19
/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Potential Relay
- Coil Volts 336V
- Depth (In.) 1.78 in
- Width (In.) 2.03 in
- Current Drawn (Amps) 35A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 58H66
- Zoro # G6465118
- UPC # 00694777053255
- Country of Origin Mexico
- Category HVACR Relays
Dimensions
Depth (In.) | 1.78 in |
Width (In.) | 2.03 in |
Height (In.) | 1.6 in |
Details
Item | Potential Relay,Le58H66 |
Switch Type | Potential Relay |
Coil Volts | 336V |
Current Drawn (Amps) | 35A |
Description
Potential Relay,Le58H66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Ceramic Terminal Caps, 10-32 Threads, PK10 (CER-102-101)
- ALL-FILTERS 20x20x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X0585, 2PK (20205.9H)
- AIRCARE Humidifier, Console, 5 gal, 4,000 sq. ft., Console, Honey Oak (EA1407)
- DAYTON 30" Tubeaxial Fan (166207A)
- LENNOX Relay, 240V Dpdt Relay, Le49K04 (49K04)
- LENNOX Dpst Heat Seq Relay, Le76F73 (76F73)
- HELLA Relay 12V 20/40A Spd, 933332181 (933332181)
- ZORO SELECT Enclosed Fan Relay, SPST, 277V Coil (6ACJ0)
- DIVERSIFIED Delay-On-Break Timer (AC-505-5)
- ZORO SELECT Magnetic Relay, Switching, 120V Coil (6ACH6)
- WHITE-RODGERS Relay, 50a. 240 volts R841E1068 (50-240)
- Lennox HVACR Relays