Shop All Motor Run Capacitors
Lennox
Oval Run Capacitor, 5Mfd, 370V, Le53H02
Mfr # 53H02
Zoro # G6464442
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Microfarad Rating 5 MFD
- Capacitor Voltage 370V
- Capacitor Shape Oval
- Type Run Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 53H02
- Zoro # G6464442
- UPC # 00662551192155
- Country of Origin Mexico
- Category Motor Run Capacitors
Details
Microfarad Rating | 5 MFD |
Capacitor Voltage | 370V |
Capacitor Shape | Oval |
Item | Oval Run Capacitor,5Mfd,370V,Le53H02 |
Type | Run Capacitor |
Description
Oval Run Capacitor,5Mfd,370V,Le53H02
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- BEARINGS LTD Tritan Precision Ansi Double Roller Chain - 50-2r - 5/8in Pitch - 10ft Box (50-2R 10FT)
- TIMKEN TRB Metric Assembly <4 OD, 30306M-90KM1 (30306M-90KM1)
- LENNOX Capac 176-216 Mfd 330V Round, Le63A06 (63A06)
- LENNOX Capacitors, 5Mfd Capacitor 370V, Le22W78 (22W78)
- LENNOX Rnd Run Capacitor, 75/10Mfd, 440V, Le72W39 (72W39)
- LENNOX Capacitor, 10Mfd, 370V, Le22W80 (22W80)
- LENNOX Capacitors, 7Mfd 370V Capacitor, Le83W77 (83W77)
- TITAN HD Motor Dual Run Cap, 45/5 MFD, 440V, Oval (POCFD455A)
- DAYTON Run Capacitor, 45 MFD, 370V, Round (2MEE3)
- Lennox Motor Capacitors