Shop All Building Automation Controls
Lennox
Outdoor Sensor, Lex2658
Mfr # X2658
Zoro # G6463952
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 3/4 in
- Overall Width 3/4 in
- Overall Height 1 1/4 in
- Minimum Operating Temperature -60 Degrees F
- Loop Resistance 10k ohm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # X2658
- Zoro # G6463952
- Country of Origin China
- Category Building Automation Controls
Dimensions
Overall Length | 2 3/4 in |
Overall Width | 3/4 in |
Overall Height | 1 1/4 in |
Details
Item | Temperature and Humidity Sensor |
Minimum Operating Temperature | -60 Degrees F |
Loop Resistance | 10k ohm |
Number of Mounting Holes | 2 |
Maximum Operating Temperature | 180 Degrees F |
Temperature Accuracy | +/-2.00 Degrees F |
Power Type | Electrical |
Display Units | Degrees F |
Compensated Temperature Range | -60 Degrees F to 182 Degrees F |
Description
Temperature and Humidity Sensor, Temperature Accuracy +/-2.00 Degrees F, Loop Resistance 10k ohm, Overall Length 2 3/4 in, Overall Width 3/4 in, Overall Height 1 1/4 in, Number of Mounting Holes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICM Time Delay, Delay on Break, 1.5 Contact Rating (Amps), 18 To 240V AC Volts (ICM203B)
- HONEYWELL Tb6575C1000 120/240/277Vac (TB6575C100)
- LENNOX Heat Exchanger, Le46K91 (46K91)
- BEHRENS Shovel Fireplace 17In Galv Stl (17GCS)
- LENNOX Outside Air Sensor, Le59W63 (59W63)
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775B2032)
- SIEMENS Room Temperature Sensor, RJ11 (QAA22SS.EWSN)
- JOHNSON CONTROLS End Of Line Terminator (MS-BACEOL-0)
- PECO Trane Compatible Zone Sensors (SP155-065)
- SIEMENS Temperature/Humidity Sensor, OLED, RJ11 (QFA32SS.FWSN)
- SIEMENS Room Temperature Sensor, OLED, Plug (QAA2280.DWSC)
- Lennox Building Automation Controls