Shop All Blower Motors and Parts
Lennox
MTRFAN 13 HP 2501250 RPM CCW
Mfr # 16V46
Zoro # G608201691
Free Shipping & Returns
$727.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1/3 HP
- Nameplate RPM 250-1250 RPM
- Voltage 208-230 VAC 1 Ph 50/60 Hz
- Frame 48
- Motor Mounting Type Belly Band
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 16V46
- Zoro # G608201691
- Country of Origin Unknown
- Category Blower Motors and Parts
Dimensions
Outside Dia. | 5.6 in |
Shaft Length | 3.76 IN |
Shaft Dia. | 1/2" |
Details
Item | Condenser Fan Motor, 1/3HP, 208-230V, 250-1250 RPM, CCW Rotation from Lead End |
HP | 1/3 HP |
Nameplate RPM | 250-1250 RPM |
Voltage | 208-230 VAC 1 Ph 50/60 Hz |
Frame | 48 |
Motor Mounting Type | Belly Band |
Phase | 1 Phase |
Hz | 60 hz |
No. of Speeds | Variable |
Motor Mounting Position | Vertical |
Motor Type | ECM |
Motor Bearings | Ball |
Rotation | CCWLE |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- JOHNSON CONTROLS Temperature 100-240 Open On Rise 12" (A19AAB-40)
- MIDLAND METAL Drain Cock, ShutOff, 14 Nominal, MPT x FPT, 150 psi, 075 Hex 1, 062 Hex 2 Hex, Media Air (46069)
- WHITE-RODGERS 768A-844 Oem Replacement Nitride (768A-844)
- LENNOX Blower Motor, 208/230V, 1Hp, Le52M30 (52M30)
- LENNOX Blwr Wheel, 12-7/8"X8-1/4", Cw, Le10H00 (10H00)
- LENNOX Blower Control Board, Le60M28 (60M28)
- LENNOX Blwr Wheel, 10 3/4" X 9 1/2" Cw, Le21706 (21706)
- LENNOX 5.0 Programmed Motor Module (10Y59)
- LENNOX Blower Bearing, Le87306 (87306)
- RAYPAK 007414F Blower Comb Air Rthand (007414F)
- Lennox Blower Motors and Parts