Lennox

Motor, 460V, 1-Phase, 1.3 HP, 1075 rpm


product price: $366.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Mfr. Model Number HP29-048-6
  • Fits Brand Lennox
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item Motor, 460V, 1-Phase, 1/3 HP, 1075 rpm
For Use With Mfr. Model Number HP29-048-6
Fits Brand Lennox

Description

Motor, 460V, 1-Phase, 1/3 HP, 1075 rpm, For Use With Mfr. Model Number HP29-048-6, Fits Brand Lennox

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.