Shop All Cooling Equipment Relays
Lennox
Motor, 3.4 HP, 230V, 1Phase, 1075 rpm, 3 SPDT
Mfr # 18J96
Zoro # G2078653
Free Shipping & Returns
$700.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 3.4 hp, 230V, 1 Phase, 1075 RPM, 3 Speed
- Fits Brand Lennox
- For Use With Mfr. Model Number CB29M-51-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 18J96
- Zoro # G2078653
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 3.4 HP, 230V,1-Phase, 1075 rpm, 3 SPDT |
Features | 3.4 hp, 230V, 1 Phase, 1075 RPM, 3 Speed |
Fits Brand | Lennox |
For Use With Mfr. Model Number | CB29M-51-1 |
Description
Motor, For Use With Mfr. Model Number CB29M-51-1, Fits Brand Lennox, Features 3.4 hp, 230V, 1 Phase, 1075 RPM, 3 Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J & D MFG 36in Whirlwind Box Fan Direct Drive 115/230v (VG36DM)
- HONEYWELL Th8321R1001 All New Visionpro (TH8321R100)
- DELTA BREEZ Bath Fan 130 Cfm (SMT130)
- EMPIRE COMFORT SYSTEMS Limit Control (R630)
- LENNOX Conversion Kit (11K50)
- LENNOX Flame Sensor (79J22)
- LENNOX ECM Motor, 1 HP, 1050 rpm, 120/240V (33W13)
- LENNOX Burner Assembly, 3 Tubes (58L67)
- LENNOX Fan Motor, 3.4 HP, 1075 rpm, 460V, PSC, 380-460 VAC 1 Ph 50/60 Hz Volts (49L66)
- LENNOX Blower Housing (38K30)
- MCDONNELL & MILLER Switch Assembly, SPDT (5)
- Lennox Cooling Equipment Relays