Shop All Cooling Equipment Relays
Lennox
Motor, 3.4 HP, 1-Phase, 208/230V, PSC, 208-230 VAC 1 Ph 60 Hz Volts
Mfr # 58H22
Zoro # G2080211
product price: $498.99
/ea
Free Shipping & Returns
$498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 208-230 VAC 1 Ph 60 Hz
- Phase 1 Phase
- Hz 60 hz
- HP 3/4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 58H22
- Zoro # G2080211
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 3.4 HP, 1-Phase, 208/230V |
Type | PSC |
Voltage | 208-230 VAC 1 Ph 60 Hz |
Phase | 1 Phase |
Hz | 60 hz |
HP | 3/4 HP |
Fits Brand | Lennox |
For Use With Mfr. Model Number | B10-65-1P |
Description
Motor, 3.4 HP, 1-Phase, 208/230V, For Use With Mfr. Model Number B10-65-1P, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Tubing, Aluminum, 3/8" (11-195)
- ALL-FILTERS 16 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16251.8 12PK)
- AMERICAN METAL FILTER 16 x 25 x 2 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA201625)
- AAON MTR 753460V1165 OPAO (R88860)
- LENNOX Burner Assembly, 3 Tubes (58L67)
- LENNOX Fan Motor, 1.1 HP, 208/230V, 1075 rpm (12F49)
- LENNOX Burner (60M56)
- LENNOX Sequencer Relay, 24V (72F83)
- LENNOX Electrode Sensor (13H27)
- LENNOX Fan Blade, 24", 3-Blade, 1/2" Bore (25W67)
- SCHNEIDER ELECTRIC Electric Actuator, 24V, 2-Position (MA-5213-500)
- Lennox Cooling Equipment Relays