Shop All Cooling Equipment Relays
Lennox
Motor, 3.4 HP, 1-Phase, 115V, PSC, 115 VAC Volts
Mfr # 33H45
Zoro # G2079198
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 115 VAC
- Phase 1 Phase
- Hz 60 hz
- HP 3/4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 33H45
- Zoro # G2079198
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 3.4 HP, 1-Phase, 115V |
Type | PSC |
Voltage | 115 VAC |
Phase | 1 Phase |
Hz | 60 hz |
HP | 3/4 HP |
Fits Brand | Lennox |
For Use With Mfr. Model Number | EG6E100DC20-3 |
Amps AC | 12.4A |
Description
Motor, 3.4 HP, 1-Phase, 115V, For Use With Mfr. Model Number EG6E100DC20-3, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Copper Drier, SUD111 (SUD111)
- HOSHIZAKI Spring/Check Valve (322685-01)
- KING ELECTRIC LPW ECO2S Wall Heater, 240V 4500W, White Dove (LPW2445-ECO-WD-R)
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ6)
- LENNOX Blower Control Board (46K65)
- LENNOX Evaporator Coil (12W74)
- LENNOX Fan Motor, 1.6 HP, 208 to 230V, PSC, 208-230 VAC 1 Ph 60 Hz Volts (92W51)
- LENNOX Limit Switch, 250 deg. F (78L29)
- LENNOX Blower Motor, 1.2 HP, PSC, 115 VAC Volts (36K20)
- LENNOX Blower Motor, 9.1 HP, PSC, 120 VAC 1 Ph 60 Hz Volts (58W00)
- LENNOX Blower Wheel, 12" x 10-1/2", 1/2" Bore (47K31)
- Lennox Cooling Equipment Relays