Shop All 3-Phase AC Motors
Lennox
Motor, 1/7Hp 120V 1Ph Motor, Le36K31
Mfr # 36K31
Zoro # G6459037
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 36K31
- Zoro # G6459037
- Country of Origin United States
- Category 3-Phase AC Motors
Details
Item | Motor,1/7Hp 120V 1Ph Motor,Le36K31 |
Description
Motor,1/7Hp 120V 1Ph Motor,Le36K31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 3/8 In. Pipe, 110 cfm (0F)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod. (297085)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (J1416 OH)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 230/460V AC Voltage, 3,525 Nameplate RPM (184TTFBD6003)
- BALDOR-RELIANCE Baldor-Reliance Motor EHM3218T, 5HP, 1750RPM, 3PH, 60HZ, 184T, 3639M, OPSB, F1 (EHM3218T)
- DAYTON 3-Phase General Purpose Motor, 1 HP, 143-5TC/56HCZ Frame, 230/460V AC Voltage, 1,165 Nameplate RPM (31TU24)
- BALDOR-RELIANCE 3-Phase AC Induction Motor, 2 HP, 56C Frame, 230V AC, 460V AC Voltage, 3,450 Nameplate RPM (VEM31155)
- U.S. MOTORS 3-Phase General Purpose Motor, 7 1/2 HP, 213T Frame, 208-230/460V AC Voltage, 3,600 Nameplate RPM (U7P1D)
- WEG 3-Phase General Purpose Motor, 1 1/2 HP, 56HC Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (00158ET3E56C-S)
- WORLDWIDE ELECTRIC Worldwide Electric T-Frame Motor PEWWE1.5-18-145T, GP, TEFC, Rigid, 3 PH, 145T, 208-230/460V (PEWWE1.5-18-145T)
- Lennox General Purpose AC Motors