Shop All Cooling Equipment Relays
Lennox
Motor, 1.4 HP, 208/230V, 1-Phase, 825 rpm, PSC, 208-230 VAC Volts
Mfr # 72H36
Zoro # G2080832
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 208-230 VAC
- Phase 1 Phase
- Hz 60 hz
- HP 1/4 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 72H36
- Zoro # G2080832
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Height | 9.9 in |
Details
Item | Motor, 1.4 HP, 208/230V, 1-Phase, 825 rpm |
Type | PSC |
Voltage | 208-230 VAC |
Phase | 1 Phase |
Hz | 60 hz |
HP | 1/4 HP |
For Use With Mfr. Model Number | 10AC42-2P |
Fits Brand | Lennox |
Amps AC | 1.72A |
Description
Motor, 1.4 HP, 208/230V, 1-Phase, 825 rpm, For Use With Mfr. Model Number 10AC42-2P, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wall Collar, 48 In, Galvanized Steel (1WBV5)
- ALLANSON 2275-605 Solid State Ignitor For (2275-605)
- AMERI-VENT AmeriVent 6HS-36 Chimney Pipe, 6 in ID, 36 in L, Galvanized Stainless Steel (6HS-36)
- SOLER & PALAU Plastic Mesh Grill, 5" (MRJ125)
- LENNOX Motor, 1.4 HP, 208/230V, 825 rpm, 1-Phase, PSC, 208-230 VAC 1 Ph 60 Hz Volts (13H36)
- LENNOX Gas Burner (79J74)
- LENNOX Pressure Switch, 7/64" SPST (65W63)
- LENNOX Evaporator Coil (12W74)
- LENNOX Heat Exchanger (60G78)
- LENNOX Blower Motor, 1.2 HP, PSC, 115 VAC Volts (36K20)
- DANFOSS Thermostatic Radiator Valve, Straight (013G-8025)
- Lennox Cooling Equipment Relays