Shop All Cooling Equipment Relays
Lennox
Motor, 1.4 HP, 115V, 1075 rpm, 4 SPDT
Mfr # 21L91
Zoro # G2078811
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lennox
- For Use With Mfr. Model Number 78UGF2-50-1
- Features 1.4 hp, 115V, 1075 RPM, 4 Speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 21L91
- Zoro # G2078811
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 1.4 HP, 115V, 1075 rpm, 4 SPDT |
Fits Brand | Lennox |
For Use With Mfr. Model Number | 78UGF2-50-1 |
Features | 1.4 hp, 115V, 1075 RPM, 4 Speed |
Description
Motor, For Use With Mfr. Model Number 78UGF2-50-1, Fits Brand Lennox, Features 1.4 hp, 115V, 1075 RPM, 4 Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 10 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (10201.10 12PK)
- DAYTON Mtrzd Damper, For Fan Dia. 54", 24-240V (3C188)
- EASY HEAT DE-ICING CABLE R&G 500W (ADKS-500)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 40" Length (2DWH2)
- LENNOX Pressure Switch, 13/16" SPST (59W74)
- LENNOX Draft Inducer Assembly (98M88)
- LENNOX Blower Wheel, 10-5/8" x 7-1/8" (21709)
- LENNOX Blower Motor, 2 HP, 3-Phase, 208 to 460V, 3 Phase, 200-230/460 VAC 3 Ph 60 Hz Volts (14K10)
- LENNOX Fan Motor, 1.5 HP, 208/230V, PSC, 208-230 VAC 1 Ph 50/60 Hz Volts (43W49)
- LENNOX Blower Wheel, 15"x 15", CW, 1-7/16" Bore (85L53)
- WATTS Backflow Valve, 40 psi, 6440000 Btu (0384240)
- Lennox Cooling Equipment Relays