Shop All Cooling Equipment Relays
Lennox
Motor, 1.3 HP, 230V, 825 rpm, 3 Speed, PSC, 208-230 VAC 1 Ph 60 Hz Volts
Mfr # 65G59
Zoro # G2080473
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Voltage 208-230 VAC 1 Ph 60 Hz
- Phase 1 Phase
- Hz 60 hz
- HP 1/3 HP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 65G59
- Zoro # G2080473
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 1.3 HP, 230V, 825 rpm, 3 Speed |
Type | PSC |
Voltage | 208-230 VAC 1 Ph 60 Hz |
Phase | 1 Phase |
Hz | 60 hz |
HP | 1/3 HP |
For Use With Mfr. Model Number | CB19-31-2 |
Fits Brand | Lennox |
Description
Motor, 1.3 HP, 230V, 825 rpm, 3 Speed, For Use With Mfr. Model Number CB19-31-2, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL Revive Standard Replacement Filter Pack (PRF-51)
- JOHNSON CONTROLS Zone Valve Actuator, NC, 24 V (JG13A020)
- DYNA-GLO Kerosene Forced Air Heater, 222000 BtuH, Kerosene, 650 cfm, 13.0 gal (KFA220DGD)
- HEAT WAGON Thermostat Knob, Round Shaft (104460-01)
- LENNOX Motor, 1 HP, 115V, 1-Phase, 1075 rpm , 4 Speed, PSC, 115 VAC 1 Ph 60 Hz Volts (69M79)
- LENNOX Induced Draft Assembly (80W97)
- LENNOX Burner (60M56)
- LENNOX Motor, 3.4 HP, 230V, 1Phase, 1075 rpm, 3 SPDT (18J96)
- LENNOX Compressor, 208/230V, 1-Phase, 25000 Btu (97M54)
- LENNOX Compressor, 2.5 Tons, 208 to 230V, 1-Phase (99M89)
- WATTS Regulator, 3/4", Lead Free, 10/35 psi Adj. (0009280)
- Lennox Cooling Equipment Relays