Shop All Cooling Equipment Relays
Lennox
Motor, 1.3 HP, 208/230V, 825 rpm, 3 SPDT
Mfr # 34K77
Zoro # G2079329
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number CB30M-46-4
- Features 1.3 hp, 208/230V, 825 RPM, 3 Speed
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 34K77
- Zoro # G2079329
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Motor, 1.3 HP, 208/230V, 825 rpm, 3 SPDT |
For Use With Mfr. Model Number | CB30M-46-4 |
Features | 1.3 hp, 208/230V, 825 RPM, 3 Speed |
Fits Brand | Lennox |
Description
Motor, For Use With Mfr. Model Number CB30M-46-4, Fits Brand Lennox, Features 1.3 hp, 208/230V, 825 RPM, 3 Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS Disconnect Switch, 38 ft., 3"D x 2"W (DCS202/5100)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- JOHNSON CONTROLS Thread Adaptor (Y20EBE-2)
- MASTER FLOW Master Flow F6IFD8X300 Insulated Flexible Duct, 8 in, Fiberglass, Silver (F6IFD8X300)
- LENNOX Heat Relay, 24V, 3 PDT (67K66)
- LENNOX Motor, 460V, 1.2 HP, 1-Phase, 1075 rpm, PSC, 460 VAC 1 Ph 60 HZ Volts (27J07)
- LENNOX Sequencer (88K09)
- LENNOX Auto Limit Switch, 185 deg. F (26G78)
- LENNOX Hot Surface Ignitor (70W16)
- LENNOX Programmed Motor Module (10Y61)
- DAIKIN Motor, 0.25 HP, 115V, 1-Phase (049266000)
- Lennox Cooling Equipment Relays