Shop All 3-Phase AC Motors
Lennox
Motor, 1/2Hp, 1075Rpm, 208-230V, 1Ph, Le98M76
Mfr # 98M76
Zoro # G6460382
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 98M76
- Zoro # G6460382
- UPC # 00694777067559
- Country of Origin Mexico
- Category 3-Phase AC Motors
Details
Item | Motor,1/2Hp,1075Rpm,208-230V,1Ph,Le98M76 |
Description
Motor,1/2Hp,1075Rpm,208-230V,1Ph,Le98M76
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23470, Return Line, 125 micron, Outside-In (MF0577080)
- D&D 82" Outside Length, 2" Top Width, 3 Ribs (3/5VX820)
- MAIN FILTER Hydraulic Filter, replaces WIX D50B10EV, Pressure Line, 10 micron, Outside-In (MF0060562)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 230/460V AC Voltage, 1,745 Nameplate RPM (D2V2B)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 145T Frame, 208-230/460V AC Voltage, 1155 Nameplate RPM (EM3556T)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56 Frame, 230/460V AC Voltage, 1,140 Nameplate RPM (31TT11)
- BALDOR-RELIANCE Baldor-Reliance Motor EJMM3559T, 3HP, 3450RPM, 3PH, 60HZ, 145JM, 3540M, TEFC, F1 (EJMM3559T)
- U.S. MOTORS 3-Phase Metric Motor, 10 HP, 215 Frame, 208-230/460V AC Voltage, 1,765 Nameplate RPM (D10P2D)
- WEG 00536ET3ESS184TCFL, 5 HP, 3600 RPM, TEFC, 184TC FRAME, 230/460 VOLTS (00536ET3ESS184TCFL)
- BALDOR-RELIANCE Baldor-Reliance Motor EM4407TR-4, 200HP, 1785RPM, 3PH, 60HZ, 447T, TEFC (EM4407TR-4)
- Lennox General Purpose AC Motors