Shop All AC & Refrigeration Accessories
Lennox
Molded Wiring Harness, Le15M35
Mfr # 15M35
Zoro # G6456998
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 2.375 in
- Depth 1.012 in
- Gauge 10/14 GA
- Phase 1 Phase
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 15M35
- Zoro # G6456998
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Height | 2 in |
Width | 2.375 in |
Depth | 1.012 in |
Details
Item | Molded Wiring Harness,Le15M35 |
Gauge | 10/14 GA |
Phase | 1 Phase |
Description
Molded Wiring Harness,Le15M35
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS KP5 Pressure Control (060-117191)
- SELKIRK Top B-Vent 5"5Rv-Rt (105800)
- AIR HANDLER 16x25x2 Synthetic Pleated Air Filter, MERV 8 (2EKF2)
- ALL-FILTERS 20 X 22x 1 Washable Electrostatic Furnace Air Filter (20221.E)
- LENNOX Condensate Drain Trap Kit, Le77W30 (77W30)
- LENNOX Condensate Trap Assembly, Le39W98 (39W98)
- LENNOX Compressor Interlock Control, Le73J17 (73J17)
- LENNOX Compressor Wiring Harness, Le13L09 (13L09)
- AIRSEPT DARG Replacement Filters (2), A/C, 4" Long (75112)
- DIVERSITECH Plastic Condensate Drain Pan, 30x30 (6-3030L)
- DAYTON Drain Cleaning Gun, Plastic, 5-1/4" L (491A19)
- Lennox AC & Refrigeration Accessories