Shop All Gas Valves
Lennox
Lpgas Valve, LP, 24V, 5.5 to 10.5" Wc, Dual Stage, 3/4" Inlet Size
Mfr # 78L62
Zoro # G6456121
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type LP
- Inlet Size 3/4"
- Outlet Size 3/4"
- Valve Type Dual Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 78L62
- Zoro # G6456121
- UPC # 00013263807781
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 3/4" |
Outlet Size | 3/4" |
Details
Coil Volts | 24V |
Gas Type | LP |
Valve Type | Dual Stage |
Ambient Temp. Range | -40 to 175 Degrees F |
Item | Lpgas Valve |
Pressure Setting Range | 5.5 to 10.5" Wc |
Description
Lpgasvlv2Stg 5.5/10.5 In.Wc,3/4 In.,Le78L62
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKD5)
- ZORO SELECT 6 in Square 4-Way Multilouver Ceiling Diffuser, White (4MJJ5)
- HOSHIZAKI Hose, Cut to Length by Meter (7716B2732)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Vr8205M2450 Gas Valve, Le99K65 (99K65)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, 3/4" (85K35)
- HONEYWELL Vr8204A2076 24V Intermittent (VR8204A207)
- Lennox Gas Valves