Shop All AC Refrigeration Parts
Lennox
Low Pressure Switch, Le88M98
Mfr # 88M98
Zoro # G6455458
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Rating FLA: 6 A @ 120/240 V AC
- Electrical Connection Type Hardwired
- Sample Line Connection Size 1/4 in
- Reset Type Automatic Reset
- Product Type Low Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 88M98
- Zoro # G6455458
- Country of Origin Mexico
- Category AC Refrigeration Parts
Dimensions
Sample Line Connection Size | 1/4 in |
Details
Item | Low Pressure Switch,Le88M98 |
Electrical Rating | FLA: 6 A @ 120/240 V AC |
Electrical Connection Type | Hardwired |
Reset Type | Automatic Reset |
Product Type | Low Pressure Switch |
Sample Line Connector Type | Flare |
Input Voltage | 120V AC, 240V AC |
Maximum Pressure Rating | 90 psig |
Description
Low Pressure Switch,Le88M98, Electrical Connection Type Hardwired, Electrical Rating FLA: 6 A @ 120/240 V AC, Input Voltage 120V AC, 240V AC, Maximum Pressure Rating 90 psig, Product Type Low Pressure Switch, Reset Type Automatic Reset, Sample Line Connection Size 1/4 in, Sample Line Connector Type Flare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Gas Thermostat (4200-005)
- CARRIER Hk35Aa009 Circuit Board (HK35AA009)
- IMPERIAL MFG Ga0186 5/8X6' Wht Gasket Kit (GA0186)
- NORDFAB Round 45 Degree Elbow, 10 in Duct Dia, 304 Stainless Steel, 22 ga GA, 15 3/4 in W, 18" L, 10 in H (8040400082)
- LENNOX High Pressure Switch, Le98M69 (98M69)
- LENNOX Control Limit Blue/Green, Le56W27 (56W27)
- LENNOX Rollout Lim Switch, 350F M/R Spst, Le98M86 (98M86)
- LENNOX Limit Switch, 250F Co M/R, Le57W75 (57W75)
- LENNOX L160-30F Limit Switch, Le56W21 (56W21)
- LENNOX Blockedventswitch 300F M/R, Le71G17 (71G17)
- GENTEQ Commercial Refrigeration Motor (MD5471)
- Lennox AC Refrigeration Parts