Shop All AC Refrigeration Parts
Lennox
Lo Pressure Switch, Le59W33
Mfr # 59W33
Zoro # G6455388
original price:
$53.39
7% off
new price: $49.59
/ea
$49.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Low Pressure
- Product Type Low Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 59W33
- Zoro # G6455388
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Lo Pressure Switch,Le59W33 |
Type | Low Pressure |
Product Type | Low Pressure Switch |
Description
Lo Pressure Switch,Le59W33, Product Type Low Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Cap, 4 in. Fits Duct Size, Aluminum (45PE70)
- ZORO SELECT Air Circulator 42" Non-Oscillating, 115VAC, 9000/13000 CFM (QBX 4223)
- ALL-FILTERS 16 x 30x 1 Washable Electrostatic Furnace Air Filter (16301.E)
- PROTECTO WRAP FLASH TAPE PWSS 6""X75' (8440065SW)
- LENNOX Low Pressure Switch, Le88M98 (88M98)
- LENNOX Pressure Switch, Le14A43 (14A43)
- LENNOX Limit Switch, 250F Co M/R, Le57W75 (57W75)
- LENNOX Pressure Switch, .65"Wc, Spst, Le11U64 (11U64)
- LENNOX High Pressure Switch, Le98M69 (98M69)
- LENNOX Low Pressure Switch, Le85C23 (85C23)
- BELIMO Switch, 3A, 110V, for Belimo(R) (S2A-F)
- Lennox AC Refrigeration Parts