Shop All Cooling Filter Driers
Lennox
Liquid Line Drier, Le83L61
Mfr # 83L61
Zoro # G6455080
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection ODF Solder
- Connection Size (In.) 3/8 in
- Flow Rate 1 Tons - 2.5 Tons
- Filter Diameter 2.5 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 83L61
- Zoro # G6455080
- Country of Origin United States
- Category Cooling Filter Driers
Dimensions
Connection Size (In.) | 3/8 in |
Filter Diameter | 2.5 IN |
Details
Item | Liquid Line Drier,Le83L61 |
Connection | ODF Solder |
Flow Rate | 1 Tons - 2.5 Tons |
Description
Liquid Line Drier,Le83L61
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Access Fitting, SF8458 (SF8458)
- RAYPAK 008520F High Limit 240Fmanual (008520F)
- TPI INDUSTRIAL TPI Infrared Spot Heater For Indoor/Outdoor Use, 3000W, 208V, 55-3/8"L X 5-3/8"W, Brown (OCH57208VE)
- NORDFAB Round 90 Degree Elbow, 4 in Duct Dia, Galvanized Steel, 16 ga GA, 10 in W, 10" L, 4 in H (8010003714)
- LENNOX 38 Liquid Line Filter Drier (12L71)
- LENNOX R410A Bi-Flow Drier, Le49W23 (49W23)
- MASTERCOOL Filter Dryer (69500-DR)
- PARKER Dryer, 3/8 In Sweat Id (BF-083S)
- PARKER Filter/Dryer, 1/4 In (LLD - 052)
- SUPCO Liquid Line Dryer, 1/4" SAE, 5"cu. (LLD052)
- EMERSON FLOW CONTROLS Suction Line Filter Drier 1 1/8" (049174)
- Lennox Cooling Filter Driers