Lennox DPFW16X25X5-DLX Merv 8 Replacement Filters; Pack Of 2
Mfr # DPFW16X25X5=DLX
Zoro # G403726177
Product Information
- Brand Lennox
- MFR # DPFW16X25X5=DLX
- Zoro # G403726177
- Country of Origin China
- Category Pleated Air Filters
Description
The Lennox Media Filters are specially designed to filter the entire household. Available as electrostatic filtration or the special Carbon Odor Block, these filters provide excellent filtration for cleaner, fresher air.
Indoor Air PollutionMost people are unaware of indoor air pollution, but it is prevalent in most homes today. The Environmental Protection Agency says that indoor air is 2-5 times more polluted than outdoor air. When too little outdoor air is allowed to circulate inside, pollutants begin to accumulate. This can lead to health problems like asthma, allergies, heart disease, and lung disease. For this reason, it is necessary to have a good HVAC filter.
One way to help combat indoor air pollution is with the Lennox Media Filters. These filters are specially designed to filter the entire house. By attaching to the HVAC system, these filters remove particulates as air passes through the system.
Electrostatic Filtration The Lennox Media Filters use electrostatic filtration to remove particulates from the air. As air passes through the electrostatically charged filter, the oppositely charged air particles are attracted to the filter media and are trapped. With 98% efficiency, this is a highly efficient form of filtration, several times more efficient than regular fiberglass filters.
MERV Rating These electrostatic filters are rated according to MERV, which is the minimum efficiency reporting value, which is the scale designed by the American Society of Heating, Refrigerating, and Air Conditioning Engineers (ASHRAE) to rate the effectiveness of air filters. The higher MERV rating indicates higher filtering performance. The Lennox Media Filters are available as MERV 8, MERV 11, or MERV 13. The MERV 8 and MERV 11 filters remove particulates like dust mites, mold spores, pet dander, pollen, tobacco smoke, and bacteria; the MERV 13 removes the same particulates, but it also removes some viruses.
Carbon Filtration These filters are also available with the option of carbon filtration. These filters use activated carbon, which is carbon that has been treated with oxygen to create millions of extremely tiny, highly absorbent pores. The carbon filters trap common household odors (i.e. cooking odors, tobacco odors, musty odors, etc.), as well as sm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Humidity Sensor, Wall Mount (HE-68N3-0N00WS)
- HONEYWELL Chart Hub Assembly (30756150-001)
- SUPERIOR SMOKE Smoke Candles, 4000 cu ft of Smoke, PK12 (1A)
- MEARS Single Pole Heat with Heat Anticipator, Double S.P w/anticipator 3 wire (M21SP)
- LENNOX 20x20x5 Pleated Air Filter, MERV 16 (X7935)
- LENNOX Lennox DPFW16X20X5-DLX Merv 8 Replacement Filters; Pack Of 2 (DPFW16X20X5=DLX)
- LENNOX 20x25x5 Pleated Air Filter, MERV 10 (X0586)
- LENNOX Pleated Filter 16"x26"x5, MERV 16 (X8789)
- ILC FILTER 16X25X2 MERV 8 MPR 800 12 PIECES ACTUAL SIZE 155 X 245 X 175 MADE IN THE USA (WY-0JJY-4)
- ACCUMULAIR Pleated Air Filter, 12" x 20" x 2", 6 Pack (FB12X20X2N_6)
- ILC FILTER 16X25X5 H MERV 12 MPR 15001900 2 PIECES ACTUAL SIZE 1575 X 2475 X 438 MADE I (WY-0JSD-1)
- Lennox Pleated Air Filters