Shop All Cooling Equipment Relays
Lennox
Inducer Motor Assembly Kit, 2 SPDT
Mfr # 44W29
Zoro # G2079651
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Phase 1 Phase
- Hz 60 hz
- Fits Brand Lennox
- Features 2 speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 44W29
- Zoro # G2079651
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Inducer Motor Assembly Kit, 2 SPDT |
Type | PSC |
Phase | 1 Phase |
Hz | 60 hz |
Fits Brand | Lennox |
Features | 2 speed |
For Use With Mfr. Model Number | TGA060B2 |
Description
Inducer Motor Assembly Kit, For Use With Mfr. Model Number TGA060B2, Fits Brand Lennox, Features 2 Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Accumulair FB16X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB16X25X0.5)
- NORDFAB Round In-Cut, 12 in x 4 in Duct Dia, Galvanized Steel, 22 GA, 10 in W, 10" L (8040300047)
- ARMSTRONG INTERNATIONAL Steam Trap, 125 psi, 400F, 5 In. L (811-075-125)
- HONEYWELL Tr21 Indoor 20 K Ohm Ntc (TR21)
- LENNOX Fan Motor, 1.4 HP, 1-Phase, 460V, PSC, 460 VAC 1 Ph 60 HZ Volts (51H75)
- LENNOX Compressor, 208/230V, 1-Phase, 25000 Btu (97M54)
- LENNOX Blower Wheel, 15"x 15", CW, 1-7/16" Bore (85L53)
- LENNOX Control Board Replacement Kit (59W47)
- LENNOX Blower Motor, 3.4 HP, 115V, PSC, 115 VAC 1 Ph 60 Hz Volts (56W67)
- LENNOX Blower Motor, 1.3 HP (35K59)
- MCDONNELL & MILLER Sensor, Single Level (RS-1-BR-1)
- Lennox Cooling Equipment Relays