Shop All Cooling Equipment Relays
Lennox
Inducer Motor Assembly, 2 SPDT
Mfr # 44W30
Zoro # G2079633
product price: $521.99
/ea
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Phase 1 Phase
- Hz 60 hz
- For Use With Mfr. Model Number KGA024S4-2P
- Features 2 speed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 44W30
- Zoro # G2079633
- Country of Origin United States
- Category Cooling Equipment Relays
Details
Item | Inducer Motor Assembly, 2 SPDT |
Type | PSC |
Phase | 1 Phase |
Hz | 60 hz |
For Use With Mfr. Model Number | KGA024S4-2P |
Features | 2 speed |
Fits Brand | Lennox |
Product Type | Inducer Motor Assembly |
Description
Inducer Motor Assembly, For Use With Mfr. Model Number KGA024S4-2P, Fits Brand Lennox, Features 2 Speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Drain Cock, Brass, MNPT, 1/8 In (6783)
- HEAT WAGON Canvas Hot Air Duct, 25 ft.L (WD2025)
- COATES Coates 23000105 0.5 in. Harwill Flow Switch (23000105)
- RITTAL Pleated Filter, PK 5 (3182125)
- LENNOX Motor, 1.2 HP, 208/230V, 1-Phase, 825 rpm (34K80)
- LENNOX Pressure Switch, 1/2"/55/64", 2-Stage (63W39)
- LENNOX Motor, 1.3 HP, 208/230V, 825 rpm (69W97)
- LENNOX Blower Assembly (74W55)
- LENNOX Fan Motor, 1.1 HP, 208/230V, 1075 rpm (12F49)
- LENNOX Compressor, 3.5 tons, 410A (90W64)
- SCHNEIDER ELECTRIC Reversing Relay (2360-501)
- Lennox Cooling Equipment Relays