Shop All Cooling Equipment Relays
Lennox
Inducer Assembly, 460V
Mfr # 69M32
Zoro # G2080701
Free Shipping & Returns
$301.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type PSC
- Phase 1 Phase
- Hz 50/60 hz
- HP 1/10 HP
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 69M32
- Zoro # G2080701
- Country of Origin Mexico
- Category Cooling Equipment Relays
Details
Item | Inducer Assembly, 460V |
Type | PSC |
Phase | 1 Phase |
Hz | 50/60 hz |
HP | 1/10 HP |
Fits Brand | Lennox |
For Use With Mfr. Model Number | LGA090H-2 |
Amps AC | 0.14A |
Description
Inducer Assembly, 460V, For Use With Mfr. Model Number LGA090H-2, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive (MC92V)
- CARRIER Contactor, 75A, 120V Coil (HN53HF122)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 480 V (P-90-343-THSS)
- HAYWARD FLOW CONTROL Ball Valve, Actuated, Electric, On/Off, 1-1/2", CPVC/FPM, 24-265VAC/VDC, S/T (ECPTBH215STV)
- LENNOX Pressure Switch, 7/64" SPST (65W63)
- LENNOX Motor Kit, 1.2 HP (10B66)
- LENNOX Limit Switch (18K69)
- LENNOX Heat Relay, 24V, 3 PDT (67K66)
- LENNOX Programmed Motor Module (10Y61)
- LENNOX Ignition Module (30W34)
- ALTRONIX Din Rail Relay Module 24VDC 43Ma DPDT, Relay, - (RDC24)
- Lennox Cooling Equipment Relays