Shop All Furnace and Heater Parts
Lennox
Induced Draft Blower Assembly
Mfr # 58W01
Zoro # G8965914
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V
- Fits Brand Lennox
- Includes (1) Inducer
- Motor Amps 1.8A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 58W01
- Zoro # G8965914
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Induced Draft Blower Assembly |
Voltage | 115V |
Fits Brand | Lennox |
Includes | (1) Inducer |
Motor Amps | 1.8A |
Description
Induced Draft Blower Assembly, Fits Brand Lennox, Includes (1) Inducer
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Control Thermostat for 2E947 (N15/3103)
- HEATFAB Gas Vent Pipe (SC03L36-316)
- CHAMPION COOLER Louver Side Assembly, 16-3/8"x24-21/32" (324006-107)
- BROAN Grill and Knob Assembly (97011919)
- LENNOX Fan Timer Kit (53K80)
- LENNOX Hard Start Kit, Le10J42 (10J42)
- LENNOX Control Board Replacement Kit (39W76)
- LENNOX Nat Gas Burner Orifice, No. 42 (47K09)
- LENNOX Defrost Board W/Sensor, Le15D57 (15D57)
- LENNOX Wire Harness, 16Pin, V - Speed, Le27M11 (27M11)
- BASO Pilot Valve, 3/8", No Interrupter (H17CB-3)
- Lennox Furnace and Heater Parts