Shop All Ignition Systems and Components
Lennox
Ignitor, Le80K09
Mfr # 80K09
Zoro # G6453583
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 2 in
- Width (In.) 2.86 in
- Height (In.) 1.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 80K09
- Zoro # G6453583
- UPC # 00013263365595
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Depth (In.) | 2 in |
Width (In.) | 2.86 in |
Height (In.) | 1.15 in |
Details
Item | Ignitor,Le80K09 |
Description
Ignitor,Le80K09
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD (2RB78)
- GOATTHROAT PUMPS Blue GoatThroat Remote Tap withEPDM Seal (RT 200W/H5)
- LORELL USB-powered Personal Fan (LLR18474)
- JOHNSON CONTROLS Pressure Control, Low, 12 In to 80 (P70AB-12C)
- LENNOX Flame Sensor Lead, Le60J28 (60J28)
- LENNOX Ignitor, Le51M93 (51M93)
- LENNOX Flame Sensor Wire, Le79L59 (79L59)
- LENNOX Flame Sensor, Le44L48 (44L48)
- LENNOX Ignition Cable Lead 21", Le43K65 (43K65)
- LENNOX Flame Sensor, Le32M86 (32M86)
- ROBERTSHAW Gas Cooking Control, Igniter (41-204)
- Lennox Ignition Systems and Components