Shop All Ignition Systems and Components
Lennox
Ignitor Electrode, Le21L98
Mfr # 21L98
Zoro # G6453461
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 2.66 in
- Depth (In.) 2 in
- Height (In.) 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 21L98
- Zoro # G6453461
- UPC # 00066255135577
- Country of Origin Mexico
- Category Ignition Systems and Components
Dimensions
Width (In.) | 2.66 in |
Depth (In.) | 2 in |
Height (In.) | 1.1 in |
Details
Item | Ignitor Electrode,Le21L98 |
Description
Ignitor Electrode,Le21L98
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY HEAT Cable Kit Roof De-Ice60' (ADKS-300)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- NU-CALGON Refrigeration Oil, 5 gal (4318-25)
- CARRIER Motor, 1 HP, 208-230V, 1-Phase, 1725 rpm, 56Y (HC54FK230)
- LENNOX Ignitor, Le51M93 (51M93)
- LENNOX Flame Sensor Lead, Le60J28 (60J28)
- LENNOX Orifice Kit .08 Orifice, Le10W86 (10W86)
- LENNOX Electrode/Spark Ignitor, Le20J90 (20J90)
- LENNOX Ignition Cable Lead 21", Le43K65 (43K65)
- LENNOX Flame Sensor, Le44L48 (44L48)
- MSD IGNITION DIGITAL 6A IGN CONTROL (6201)
- Lennox Ignition Systems and Components