Shop All Furnace and Heater Parts
Lennox
Ignition Board
Mfr # 23L53
Zoro # G0115057
original price:
$320.99
11% off
new price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.5 in
- Width 5.75 in
- Fits Brand Lennox
- Depth 2.13 in
- Type Ignition Control Board
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 23L53
- Zoro # G0115057
- Country of Origin United States
- Category Furnace and Heater Parts
Dimensions
Height | 4.5 in |
Width | 5.75 in |
Depth | 2.13 in |
Details
Item | Ignition Board |
Fits Brand | Lennox |
Type | Ignition Control Board |
Motor Amps | 1A |
Description
Ignition Board, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- FOUR SEASONS Repair Kit Manifold Gauge, 59122 (59122)
- AIR HANDLER 36x8.38" Dia. Dirt/Dust Removal Filter, White MERV 11 (45GG54)
- MCDONNELL & MILLER Level Control (157S-RBP-MD)
- LENNOX Motor, 120V, 1/2 HP, 1075 rpm (60L22)
- LENNOX Burner (46K18)
- LENNOX Hot Surface Ignitor, 120V (56W61)
- LENNOX Flame Sensor (17J56)
- LENNOX Flame Sensor (69W43)
- LENNOX Me Dia., Flapper (10 Pack), Le64L80 (64L80)
- HONEYWELL HOME V8043F POWERHEAD ASSBLY, 2 WAY, 24/60 (40003916-048)
- Lennox Furnace and Heater Parts