Shop All Furnace and Heater Parts
Lennox
Hot Surface Ignitor, 120V
Mfr # 56W61
Zoro # G5560637
original price:
$96.85
5% off
new price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Universal
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 56W61
- Zoro # G5560637
- Country of Origin Mexico
- Category Furnace and Heater Parts
Details
Item | Hot Surface Ignitor, 120V |
For Use With | Universal |
Fits Brand | Lennox |
Description
Hot Surface Ignitor, 120V, Fits Brand Lennox, For Use With Universal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 36" x 2", 6 Pack (FO18X36X2A_6)
- FIELD CONTROLS Swg-5 Power Venter (SWG-5)
- HEATSTAR Industrial Convection Propane Heater 200 (HS200CVX)
- DAYTON Intake Louver, Fixed, Drainable, 42H x 42W (20UA15)
- LENNOX Inducer Motor (99K57)
- LENNOX 24 DIA, 12 BORE, 4B FAN BLADE (45C51)
- LENNOX Motor, 120V, 1/2 HP, 1075 rpm (60L22)
- LENNOX Inducer Motor (19W04)
- LENNOX Flame Sensor (18G89)
- LENNOX Ignition Control Kit (19W94)
- HONEYWELL Rem1000R1003 Redlink Enabled (REM1000R10)
- Lennox Furnace and Heater Parts