Shop All Furnace and Heater Parts
Lennox
HN TH8321WF1001 VP8000 WiFi
Mfr # Y7009
Zoro # G508748210
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.94 in
- Depth 1.13 in
- Type Touchscreen Digital Programmable Thermostat, Universal
- Features Auto changeover; Heat Pump 3 Heat/2 Cool Conventional 2 Heat/2 Cool; WiFi Remote Access
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # Y7009
- Zoro # G508748210
- Country of Origin Unknown
- Category Furnace and Heater Parts
Dimensions
Width | 4.94 in |
Depth | 1.13 in |
Details
Type | Touchscreen Digital Programmable Thermostat, Universal |
Features | Auto changeover; Heat Pump 3 Heat/2 Cool Conventional 2 Heat/2 Cool; WiFi Remote Access |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Filter, Open Ends, 12.75" ODx8.38" IDx26" (C11A127-203)
- TRANE Thermistor, -40 Deg.-65 Deg. C, 12" Leads (SEN1107)
- AIR HANDLER Fiberglass Air Filter, 10x24x1", MERV 5 (5C447)
- VENCO Drum Fan 24" Non-Oscillating (VMAC-24-DD-SM)
- LENNOX Motor, 208/240V, 1/3 HP, 1075 rpm (68J24)
- LENNOX Thermal Expansion Valve Kit, 3.5-5 tons (56J20)
- LENNOX Flame Sensor (49M84)
- LENNOX Tensioner Assembly, Le53W59 (53W59)
- LENNOX Control Board (80K12)
- LENNOX Flame Sensor (18G89)
- MCDONNELL & MILLER 324435 Ring Tetraseal For (324435)
- Lennox Furnace and Heater Parts