Shop All Pressure Switches
Lennox
HIGH PRESSURE SWITCH SPST 24VAC
Mfr # 59W34
Zoro # G607990176
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type High Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 59W34
- Zoro # G607990176
- Country of Origin Unknown
- Category Pressure Switches
Details
Item | 102311-01 SWITCH - HI PRESS SPST 24VAC |
Type | High Pressure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pre-wired connectors XZ-elbowed female (XZCPV1041L10)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3/4 to 1/2In (RB75-50A)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37B0437B)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11ECXX)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J20)
- SQUARE D Air Comp Swtch 80-100Psi (FHG2J27CP)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, SPDT, 2.9 to 116 psi, Standard Action (MDR-F 8H-S UL)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG2J27M1X)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J24P)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1 to 40 psi, Standard Action (9012GNG3)
- Lennox Pressure Switches