Shop All AC Refrigeration Parts
Lennox
Hi-Press Switch Auto, Le93W01
Mfr # 93W01
Zoro # G6453008
original price:
$36.09
6% off
new price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Pressure Rating 590 psi
- Product Type High Pressure Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 93W01
- Zoro # G6453008
- Country of Origin United States
- Category AC Refrigeration Parts
Details
Item | Hi-Press Switch Auto,Le93W01 |
Maximum Pressure Rating | 590 psi |
Product Type | High Pressure Switch |
Description
Hi-Press Switch Auto,Le93W01, Maximum Pressure Rating 590 psi, Product Type High Pressure Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHP EMBER FIBERS 0.25LB (GEF100)
- NORDFAB End Cap, Stainless Steel, 18 ga Thick (8010003717)
- ZORO SELECT 16x24x2 Synthetic Pleated Air Filters (786EL0)
- XPOWER Inflatable Adapter Kit for Rooftop Inflatable Balloon Cold Air Advertising Blower Fans (800PIK)
- LENNOX Pressure Switch, .65"Wc, Spst, Le11U64 (11U64)
- LENNOX Auto Limit Switch, 210-240F, 7"Insert (19J81)
- LENNOX Auto Limit Switch, 7"Ins, 165F-Co 135F-Ci (18J28)
- LENNOX Pressure Switch, Le10K56 (10K56)
- LENNOX Auto Limit Switch, 160-185F, Le44L65 (44L65)
- LENNOX Pressure Switch, -.68"Wc Spst, Le80W53 (80W53)
- DAYTON Filter (HV120031G)
- Lennox AC Refrigeration Parts