Shop All Electric Unit Heaters
Lennox
Heaters, 20Kw Heat Kit, Le99M71, 208/240VAC, 1 Phase, 20 kW, 68,200 BtuH
Mfr # 99M71
Zoro # G6452551
product price: $1,183.99
/ea
Free Shipping & Returns
$1,183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.3"
- Phase Single
- BtuH 68,200
- kW 20
- Heater Voltage 208/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 99M71
- Zoro # G6452551
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Width | 21.3" |
Details
Phase | Single |
Item | Heaters,20Kw Heat Kit,Le99M71 |
BtuH | 68,200 |
kW | 20 |
Heater Voltage | 208/240VAC |
Electric Heater Phase | 1 |
Voltage | 208/240VAC |
Description
Heaters,20Kw Heat Kit,Le99M71
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8800/9800 CFM (1VCF4)
- DAYTON Aluminum Heat Reflector Elbow (5VD83)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- DAYTON Round Fire/Smoke Damper, 350F, 120V (3HGL7)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5105NG1G)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 7.5 kW (MUH078)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- FOSTORIA Portable Heater, 15Kw, 208V, 3-P, 3 (YES-1520-3A)
- KING ELECTRIC Kb Platinum Unit Heater 240V 5Kw 1-3Ph W/Bracket (KB2405-3MP-P)
- CHROMALOX Duct 3Ph 6Kw 460V-Ac Electric Heater (DHF-10W-019L-006KW-460V)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5130CA1LHF3B)
- Lennox Heaters & Furnaces