Shop All Cooling Equipment Relays
Lennox
Heat Relay, 24V, 3 PDT
Mfr # 67K66
Zoro # G2080458
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3PDT
- Hz 50/60 hz
- Depth 2.25 in
- Height 1.36 in
- Width 2.53 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 67K66
- Zoro # G2080458
- Country of Origin China
- Category Cooling Equipment Relays
Dimensions
Depth | 2.25 in |
Height | 1.36 in |
Width | 2.53 in |
Details
Item | Heat Relay, 24V, 3 PDT |
Type | 3PDT |
Hz | 50/60 hz |
For Use With Mfr. Model Number | CB29M-41-1P |
Fits Brand | Lennox |
Amps AC | 8A |
Description
Heat Relay, 24V, 3 PDT, For Use With Mfr. Model Number CB29M-41-1P, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR KING Wall Mount Fan, 16 in, Oscillating, 3 Speeds, 120VAC (9155)
- DAYTON Blower, 15 In (7H166)
- KOCH FILTER 24x24x6 Standard Capacity Pleated Filter, MERV 8 (102-700-041)
- ROBERTSHAW 1830-113 3Cha-1 Pilot Assembly (1830-113)
- LENNOX Pressure Switch, 1" SPST (51W92)
- LENNOX Ball Bearing, 1" Bore (66020)
- LENNOX Blower Assembly (74W55)
- LENNOX Fan Blade, 24", 3-Blade, 1/2" Bore (25W67)
- LENNOX Fan Motor, 1.4 HP, 1-Phase, 460V, PSC, 460 VAC 1 Ph 60 HZ Volts (51H75)
- LENNOX Programmed Motor Module (10Y61)
- LENNOX Evaporator Coil (12W74)
- Lennox Cooling Equipment Relays