Shop All Electric Unit Heaters
Lennox
Heat Kit W/ Circuit Breaker, 5Kw, Le12L47, 208/240VAC, 1 Phase, 5 kW
Mfr # 12L47
Zoro # G6452317
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.7"
- Phase Single
- BtuH 17,100
- kW 5
- Heater Voltage 208/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 12L47
- Zoro # G6452317
- Country of Origin Mexico
- Category Electric Unit Heaters
Dimensions
Width | 11.7" |
Details
Phase | Single |
BtuH | 17,100 |
Item | Heat Kit W/ Circuit Breaker,5Kw,Le12L47 |
kW | 5 |
Heater Voltage | 208/240VAC |
Electric Heater Phase | 1 |
Voltage | 208/240VAC |
Description
Heat Kit W/ Circuit Breaker,5Kw,Le12L47
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS R987, Fan Blade For Fan Faw601 (11787)
- LASKO 20 GRY Box Fan (3733)
- DAYTON D/D Blower w/ Motor, 115/230 V (7AT81)
- FROST KING CAMPERMNT TAPE 30'X3/16"" (V447H)
- KING ELECTRIC Unit Heater 208V 1Ph 5Kw W/Stat & Brkt (SKB2005-1-T-B)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 10.0 kW (MUH108)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 10.0 kW (MUH107)
- FOSTORIA Portable Heater, 30Kw, 480V, 3-P, 480V, 3 (YES-3048-3A)
- QMARK Cabinet Unit Heater with BMS (CUS93505203FFWD)
- KING ELECTRIC Kb Platinum Unit Heater 480V 10Kw 1-3Ph W/Bracket (KB4810-3MP-P)
- QMARK Electric Wall & Ceiling Unit Heater, 277V AC, 1 Phase, 7.5 kW (MUH077)
- Lennox Heaters & Furnaces