Shop All Electric Unit Heaters
Lennox
Heat Kit, 5Kw, 208/230V, Le12R45, 208/240VAC, 1 Phase, 5 kW, 17,100 BtuH
Mfr # 12R45
Zoro # G6452518
original price:
$175.53
10% off
new price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 21.18"
- Phase Single
- BtuH 17,100
- Electric Heater Phase 1
- Heater Voltage 208/240VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 12R45
- Zoro # G6452518
- Country of Origin United States
- Category Electric Unit Heaters
Dimensions
Width | 21.18" |
Details
Phase | Single |
BtuH | 17,100 |
Item | Heat Kit,5Kw,208/230V,Le12R45 |
Electric Heater Phase | 1 |
Heater Voltage | 208/240VAC |
kW | 5 |
Voltage | 208/240VAC |
Description
Heat Kit,5Kw,208/230V,Le12R45
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 L)
- BRISKHEAT Heating Tape, Adjustable Thermostat Control, 120VAC, 1152W, 2"W x 8'L (HSTAT201008)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-01115)
- L.B. WHITE Ignition Control (573946)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 1/3 Phase, 15.0 kW (MUH158)
- QMARK QMARK, 5,600W At 240V (4,200W At 208V) Contactor Heater, 208/240VAC (BRH562)
- QMARK Electric Wall & Ceiling Unit Heater, 208V AC, 3 Phase, 20.0 kW (MUH208)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1NP3P)
- QMARK Electric Wall & Ceiling Unit Heater, 208/240V AC, 1 Phase, 2.2/3.0 kW (MUH0321)
- GLOBAL INDUSTRIAL Vertical Or Horizontal Downflow Unit Heater, 20KW, 480V, 3 Phase (246727)
- MARKEL PRODUCTS Fan Forced Electric Unit Heater (5110CA1LHF2B)
- Lennox Electric Unit Heaters