Shop All Heat Exchangers
Lennox
Heat Exchanger, Le57W85
Mfr # 57W85
Zoro # G6452168
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 27 lb
- Cover Plate Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 57W85
- Zoro # G6452168
- UPC # 00662551111361
- Country of Origin Mexico
- Category Heat Exchangers
Details
Item | Heat Exchanger |
Weight | 27 lb |
Cover Plate Material | Stainless Steel |
Description
Heat Exchanger, Cover Plate Material Stainless Steel, Weight 27 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Heavy Duty Hose (15636)
- GLOBAL INDUSTRIAL Air Mover Adapter For 641764 (641762)
- ESSICK AIR Float Valve Assembly, Metal and Plastic (FL-3/8)
- LOCHINVAR Gas Valve, 3/4" x 3/4" (100208601)
- LENNOX Heat Exchanger, Le46K91 (46K91)
- BELL & GOSSETT Heat Exchanger, 60 Plates, 0.0159 Gal/Chnl (BP410-60-LCA)
- CURTISS-WRIGHT P2-320-N POP-A-PLUG II BOX OF 10 0.320IN HEAT EXCHANGER TUBE PLUGS (P2-320-N)
- CURTISS-WRIGHT POP-A-PLUG SET OF 10 CPI/PERMA KIT 0.899IN STAINLESS HEAT EXCHANGER (V-899-E)
- STANDARD XCHANGE Heat Exchanger, Shell And Tube, 240K BTU (SN516003008006)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, 34 Plates -Domestic Heating 200k BTU (CB30-34L)
- EXPANDO SEAL TOOLS POP-A-PLUG BOX OF 10 KIT 0.705IN HEAT EXCHANGER PARTS AND ACCESSORY, 10PK (PRP-0705-Z)
- Lennox Heat Exchangers