Shop All Cooling Equipment Relays
Lennox
Heat Exchanger
Mfr # 60G78
Zoro # G2080132
Free Shipping & Returns
$3,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 34.4 in
- Width 44.4 in
- For Use With Mfr. Model Number 200GRTC89BL-4
- Fits Brand Lennox
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lennox
- MFR # 60G78
- Zoro # G2080132
- Country of Origin Mexico
- Category Cooling Equipment Relays
Dimensions
Height | 34.4 in |
Width | 44.4 in |
Details
Item | Heat Exchanger |
For Use With Mfr. Model Number | 200GRTC89BL-4 |
Fits Brand | Lennox |
Description
Heat Exchanger, For Use With Mfr. Model Number 200GRTC89BL-4, Fits Brand Lennox
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER OSHA Pedestal Fan 115VAC , (36PFR)
- NU-CALGON Coil Cleaner, Liquid, 2-1/2 gal (4143-06)
- SCHNEIDER ELECTRIC Packing Kit (YBA-635)
- DAYTON Med Duty Fan, 24,419 cfm, 208-230/460V (7M830)
- LENNOX Fan Motor, 1.4 HP, 1-Phase, 460V, PSC, 460 VAC 1 Ph 60 HZ Volts (51H75)
- LENNOX Induced Draft Fan Assembly (20J89)
- LENNOX Motor, 1.3 HP, 208/230V, 825 rpm (69W97)
- LENNOX Blower Motor, 1.3 HP, 1075 rpm, 115V, 1Phase (59M50)
- LENNOX Motor, .09 HP, 208/230V, 3 SPDT, 1100 rpm (46K14)
- LENNOX Motor, 208/230V, 1-Phase, 1/4 HP, 825 rpm, PSC, 208-230 VAC 1 Ph 60 Hz Volts (12Y65)
- DAIKIN Condenser Fan Motor, 0.25 HP, 115V (057076501)
- Lennox Cooling Equipment Relays