Shop All Electric Replacement Heater Elements
Lennox
Heat Element/Re-String Kit, 5Kw, Le56K39
Mfr # 56K39
Zoro # G6452122
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.49 in
- kW 5 kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 56K39
- Zoro # G6452122
- Country of Origin Mexico
- Category Electric Replacement Heater Elements
Dimensions
Length | 15.49 in |
Details
Item | Heat Element/Re-String Kit,5Kw,Le56K39 |
kW | 5 kW |
Description
Heat Element/Re-String Kit,5Kw,Le56K39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x12", MERV 13 (2JVD2)
- MARS Heated Low Profile Air Curtain, 36 In (LPV236-1ECC-OB)
- AAON Combustion Motor Kit 208230V (P4848KIT)
- PRECISIONAIRE AAF Flanders EZ Flow II 12 in. W X 30 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055.011230)
- LENNOX Electric Elemnt 5500Watts 240V, Le82A63 (82A63)
- GOODMAN 15 kW Heat Kit with Breaker (HKSC15XB)
- FOSTORIA Heating Element, 1600-Watts, 240V, Mm-24A (631-16249)
- FOSTORIA Heating Element, 2250-Watts, 480V, Och-57 (671-5058)
- FOSTORIA Heating Element, 2500-Watts, 208V, Mm-33A (630-2520)
- TEMPCO Heating Element, 4 In. L (CRR00003)
- TEMPCO Heating Element, 4 In. L (CRR00010)
- Lennox Electric Replacement Heater Elements