Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, Pilot, 24V, 3.3" WC, Slow Opening
Mfr # 97H27
Zoro # G6451230
product price: $456.99
/ea
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Ignition Type Pilot
- Inlet Size 1/2"
- Outlet Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 97H27
- Zoro # G6451230
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Ignition Type | Pilot |
Valve Type | Slow Opening |
Item | Gas Valve |
Pressure Setting Range | 3.3" WC |
Description
Gas Valve,24V 3.3 In. Wc Nat 3/4 In.,Le97H27
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 4" Pigtail Panel Holding Clips, 12 pk. (5E907)
- EVERPURE Cartridge (EV9108-15)
- RAYPAK 007414F Blower Comb Air Rthand (007414F)
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, Le74W26 (74W26)
- MAXITROL Gas Pressure Regulator, Natural Gas, -40 Degrees to 205 Degrees F (325-3L (1/2" W/12A09))
- Lennox Gas Valves