Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, Dual Stage
Mfr # 77W04
Zoro # G6451389
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Valve Type Dual Stage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 77W04
- Zoro # G6451389
- UPC # 00694776881644
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Valve Type | Dual Stage |
Item | Gas Valve |
Description
Gas Valve,24V,2 Stg,Le77W04
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- REVCOR Propeller, 18 In Dia, 29 Deg Pitch (T1802-29 R)
- PRECISION COILS Heating Coil, 450cfm, 1.3gpm, 4x11x14" (W101912N)
- TRAULSEN Door Gasket, 21-1/2" x 59-1/2" (9503)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Vr8205M2450 Gas Valve, Le99K65 (99K65)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Gas Valve, 1/2" (28M95)
- MAXITROL Rv48Cl-3/4 3/4" Gas Pressure (RV48CL-3/4)
- Lennox Gas Valves