Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC
Mfr # 31L82
Zoro # G6451370
original price:
$636.99
19% off
new price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 31L82
- Zoro # G6451370
- UPC # 00662551229745
- Country of Origin Mexico
- Category Gas Valves
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V,3.5 In.Wc Nat 1/2 In.,Le31L82
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Unit Heater, Horizontal Downflow, 10KW, 240V, 1 or 3 Phase (PH-9100WTX)
- DAYTON HEPA Filter, For G2622767 (2HPB4)
- WEIL MCLAIN 383501027 Kit-R Blw Ult80-105 (383501027)
- CARRIER Capacitor, 70/5 440V Dual Capacitor, (P291-7054R)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Vr8205M2450 Gas Valve, Le99K65 (99K65)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- WHITE-RODGERS White-Rodgers‚Ñ¢ Universal Water Heater Gas Valve- Up to 75,000 btu (37C73U-168)
- Lennox Gas Valves