Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.5" WC, 1/2" Inlet Size
Mfr # 10W60
Zoro # G6451151
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 10W60
- Zoro # G6451151
- Country of Origin United States
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Item | Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le10W60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Rigid Duct, 8 in Duct Dia, 304 Stainless Steel, 22 ga GA, 8 in W, 59.06" L, 8 in H (8040206799)
- HEATFAB Gas Vent Pipe (9307-316)
- SOLER & PALAU Steel Backdraft Damper, 10" (CAR250)
- TEMPCO Screw Plug Immersion Heater, 90 sq. in. (TSP03260)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Vr8205M2450 Gas Valve, Le99K65 (99K65)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- HONEYWELL Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit (VR8205A2024)
- Lennox Gas Valves