Shop All Gas Valves
Lennox
Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size
Mfr # 70L53
Zoro # G6451221
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2" NPT
- Outlet Size 1/2" NPT
- Pressure Setting Range 3.2" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 70L53
- Zoro # G6451221
- UPC # 00642415171823
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" NPT |
Outlet Size | 1/2" NPT |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Item | Gas Valve |
Pressure Setting Range | 3.2" WC |
Description
Gas Valve,24V 3.2 In. Wc Nat 1/2 In.,Le70L53
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Screw Plug Immersion Heater, 3000W, 240V (TSP02085)
- BECKETT 5780 Universal Electrode (5780)
- AMERICAN METAL FILTER 20 x 25 x 2 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG202025)
- 3M CUNO Cartridge, Water Filter, Hf25-S (HF25S)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Vr8205M2450 Gas Valve, Le99K65 (99K65)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- ASCO 8215B080Csa 120/60 110/50 Vac (8215B080CS)
- Lennox Gas Valves