Shop All Gas Valves
Lennox
Gas Valve, LP, 24V, 9.5" WC, 1/2" Inlet Size
Mfr # 31L13
Zoro # G6451398
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type LP
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 9.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 31L13
- Zoro # G6451398
- UPC # 00662551353686
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | LP |
Item | Gas Valve |
Pressure Setting Range | 9.5" WC |
Description
Gas Valve,24V 9.5 In. Wc Lp 1/2 In.,Le31L13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve Rebuild Kit, With Instructions (066052)
- CARRIER Motor, 208/230/460V, 3-Phase, 3.7HP, 1725rpm (HD60FE655)
- ALL-FILTERS 12 x 20x 1 Washable Electrostatic Furnace Air Filter (12201.E)
- TACO Boiler Zone Control, 4 Zone, Expandable (ZVC404-EXP-4)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, Le74W26 (74W26)
- HONEYWELL Gas Valve, 1/2", 24V, DSI Dual Main, LP Kit (VR8205A2024)
- Lennox Gas Valves