Shop All Gas Valves
Lennox
Gas Valve Kit, Natural Gas, 24V, 3.5" WC, 1/2" Inlet Size
Mfr # 44J23
Zoro # G6451258
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24V
- Gas Type Natural Gas
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 3.5" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 44J23
- Zoro # G6451258
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24V |
Gas Type | Natural Gas |
Item | Gas Valve Kit |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve,24V 3.5 In. Wc Nat 1/2 In.,Le44J23
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABLANCA Decorative Ceiling Fan, 1 Phase, 120 (55069)
- WHITE-RODGERS 18 in Standard Coaxial, Universal Adapter Fitting (H06E018S1)
- PRECISIONAIRE AAF Flanders EZ Flow II 20 in. W X 22-1/4 in. H X 1 in. D Fiberglass 4 MERV Air Filter (1005501202214)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Honeywell FC100C1009, 2PK (16255.13H)
- LENNOX Gas Valve, 1/2" (28M95)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Vr8205M2450 Gas Valve, Le99K65 (99K65)
- LENNOX Step Open Gas Valve, 3/4" (78L60)
- LENNOX Gas Valve, Natural Gas, 24V, 3.2" WC, 1/2" NPT Inlet Size (70L53)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- HONEYWELL THERMAL SOLUTIONS V5055A1053 3" Gas Valve Body(Use (V5055A1053)
- Lennox Gas Valves