Shop All Gas Valves
Lennox
Gas Valve, 2.7", NG, 24VAC, 2.7" WC, 1/2" Inlet Size
Mfr # 13H06
Zoro # G6451203
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Inlet Size 1/2"
- Outlet Size 1/2"
- Pressure Setting Range 2.7" WC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 13H06
- Zoro # G6451203
- UPC # 00662551322095
- Country of Origin Mexico
- Category Gas Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve,24V 2.7" Wc Nat 1/2",Le13H06 |
Pressure Setting Range | 2.7" WC |
Description
Gas Valve,24V 2.7 In. Wc Nat 1/2 In.,Le13H06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- WHITE-RODGERS Line Voltage Mechanical Thermostat, Close on Rise, SPST, 120/240VAC (16 09 101S1)
- DAYTON Rectangular OEM Blower, 1595 RPM, 1 Phase, Direct, Rolled Steel (1TDT1)
- WESTINGHOUSE Casanova Supreme 42" 4-Blade Wht Indoor Ceiling Fan w/LED Light (7231200)
- LENNOX Gas Valve, 3/4" (85K35)
- LENNOX Gas Valve, 1/2", Ip, Vr8204H8019, Le41K37 (41K37)
- LENNOX Slow Open Gas Valve, 24V, 1/2" (41K35)
- LENNOX Gas Valve, Le74W26 (74W26)
- LENNOX Vr8205M2450 Gas Valve, Le99K65 (99K65)
- LENNOX Gas Valve, 1/2" (28M95)
- MAXITROL 325-5L-1 1" Line Regulator (325-5L-1)
- Lennox Gas Valves